Shop All Wall Plates
Leviton
WALLPLATES SS 1G MIDSIZE DUPL WP C-SERIES 302/304
Mfr # SSJ8-C40
Zoro # G4059082
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Midway
- Type Duplex
- Height 0.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SSJ8-C40
- Zoro # G4059082
- UPC # 78477979488
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | Midway |
Height | 0.16 in |
Width | 3.46 in |
Length | 5.00 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Type | Duplex |
Application | For superior chemical and corrosion resistance and harsh indoor or outdoor environments such as |
Certification/Listing | cULus |
Applicable Standards | UL 514D |
Gang | 1 |
Construction | Metal |
Mount | Device Mount |
Description
1-Gang C-Series Duplex Receptacle Wallplate, Midway Size, 302-304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB5AK1333)
- GARDNER BENDER Gardner Bender 13-084 WingGard®, Yellow, #84 - 500 pk. (13-084)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., 45, Blue (VHC1023)
- TEMPCO Cable Clamp, 304 Stainless Steel (TCAR-1004)
- LEVITON Number of Gangs: 1 302 Stainless Steel, Brushed Finish, Silver (43080-1L1)
- LEVITON Wallplate 1G Recept Ss (SL723-000)
- LEVITON White 2 gang Thermoset Plastic Duplex Outlet Wall Plate (88016-000)
- LEVITON Wallplt Sgl Rcpt 2G Mtl (0S701-040)
- LEVITON White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (88103-000)
- LEVITON Wallplat 2G Toggle Iv (80509-00I)
- DELTANA Mortise Bolt Satin Chrome (MB175U26D)
- Leviton Lighting Controls