Shop All Wall Plates
Leviton
WALLPLATES SS 1 GANG MID SIZE TOGGLE WALLPLATE SSJ1-C40
Mfr # SSJ1-C40
Zoro # G4024624
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Midway
- Length 5.00 in
- Width 3.46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SSJ1-C40
- Zoro # G4024624
- UPC # 78477979471
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | Midway |
Length | 5.00 in |
Width | 3.46 in |
Height | 0.16 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Type | Toggle Switch |
Application | For superior chemical, corrosion resistance, harsh indoor or outdoor environments such as hospi |
Mount | Device Mount |
Gang | 1 |
Certification/Listing | cULus |
Applicable Standards | UL 514D |
Construction | Metal |
Description
1-Gang C-Series Toggle Wallplate, Midway Size, 302-304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Copper Mechanical Lug Offset, Condu, PK3 (SLU-125-EC)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- KNIPEX End Ferrules, 20 AWG (0.5mm2) Tw, PK200 (97 99 370)
- CRYDOM Solid State Relay, 4 to 32VDC, 6A (DR24D06)
- LEVITON OVRSZ WALPLT TOGLE SS 1G (84101-040)
- LEVITON Ivory 1 gang Thermoset Plastic Blank Wall Plate (86014-000)
- LEVITON Wallplat 2G Toggle Wh (80509-00W)
- LEVITON WALLPLATES RENU 1G WLPLT SEAS SPRAY (REWP1-SE)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, White (020-88003)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88014-000)
- LEVITON Phone/Cable Walplt 1G Iv (86013-000)
- Leviton Wall Plates