Shop All Wall Plates
Leviton
Wallplates Ss 1-G Dupl Wp Engraved Isolated Grnd
Mfr # 84003-IG
Zoro # G4078908
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Standard
- Type Duplex
- Width 5.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 84003-IG
- Zoro # G4078908
- UPC # 78477351949
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Width | 5.62 in |
Height | 0.25 in |
Length | 3.50 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Type | Duplex |
Thickness | 0.187 in |
Application | For use with traditional Leviton® devices |
Gang | 1 |
Construction | Metal |
Feature | Engraved |
Text | Isolated Ground |
Standards and Certifications | UL/CSA |
Mount | Device |
Standard | CSA Certified/UL Listed |
Description
1-Gang Duplex Device Receptacle Wallplate, Device Mount, Engraved Isolated Ground, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 1-Gang Weatherproof Cover, Horizontal, 1.406 in. Dia., Gray (5152-0)
- LEVITON 15 amps Single Pole Toggle Switch White (01451-WCP)
- IDEAL Shrink Tubing, 0.205in ID, Black, 6in, PK10 (46-313)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5029-0)
- LEVITON Leviton Gray 1 gang Thermoset Plastic Duplex Wall Plate (87003-000)
- LEVITON Decora 1-Gang Plastic Oversized Rocker Decorator Wall Plate, White (R52-88601-00W)
- LEVITON Wallplate 1Gang Blank Ss (84014-000)
- LEVITON 2-Gang Smooth Plastic Single Rocker/Duplex Outlet Wall Plate, White (002-80455-00W)
- LEVITON WALL PLATE SILVER 2GANG (84026-000)
- LEVITON Number of Gangs: 2 High-Impact Plastic, Black (42080-2EP)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SS720)
- Leviton Lighting Controls