Shop All Wall Plates
Leviton
Wallplates So3-N
Mfr # 84111-40
Zoro # G4068207
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Oversized
- Length 7.38 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84111-40
- Zoro # G4068207
- UPC # 78477309520
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Oversized |
Length | 7.38 in |
Height | 0.25 in |
Width | 5.62 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Type | Toggle Switch |
Thickness | 0.187 in |
Application | Commercial and Residential Applications |
Mount | Device |
Standards and Certifications | UL/CSA |
Gang | 3 |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
3-Gang Toggle Device Switch Wallplate, Oversized, 302 Stainless Steel, Device Mount, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO 11932 (11932)
- HONEYWELL Safety Interlock Switch 1NC/1NO Nema 1, 4, 12, 13 (GKNA21)
- GE Magnetic Coil, 460-480V, NEMA Sz 4 (55-501463G004)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP2016C)
- LEVITON Leviton 3809514 20A; 125V 5-20R Decora AFCI & GFCI Dual Function Outlet; White (3809514)
- LEVITON Wallplate 1G Decora Ss (0SL26-000)
- LEVITON Decora Device Wall Plate, Silver, 2.87" W (84401-G40)
- LEVITON Leviton 3809506 15A - 125 V Decora Receptacle & USB Charger; White (3809506)
- LEVITON WALLPLATES RENU 1G WLPLT PEBBLE GRAY (REWP1-PG)
- LEVITON Leviton Mfg C22-GFSW1-00W Self-Test Tamper Resistant GFCI Switch & Outlet Combination With Wallplate; White (4996807)
- LEVITON White 1 gang Thermoplastic Nylon Receptacle Wall Plate (80703-00W)
- Leviton Wall Plates