Shop All Wall Plates
Leviton
WALLPLATES SMBOX MOS 6 PORT WH
Mfr # 41296-MMW
Zoro # G4076135
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material ABS
- Size 5.325 W x 8 H in
- Number of Ports 6
- Height 9.4380 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41296-MMW
- Zoro # G4076135
- UPC # 78477865095
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 5.325 W x 8 H in |
Height | 9.4380 in |
Length | 11.2500 in |
Width | 5.325 in |
Details
Color | White |
Material | ABS |
Number of Ports | 6 |
Mounting Type | Surface |
Type | MOS Housing |
Application | Commercial Applications |
Standard | UL Listed;TIA\EIA-568-A;FCC 68;CSA certified |
Description
MOS Surface-Mount Housing, 6-port, white
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Resin Comp Splice Kit, 22 - 10 AWG, 20.3"L (72-N5)
- 3M 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (MH10-14RX)
- HUBBELL Receptacle, 50 A Amps, 250V AC, Flush Mount, Single Outlet, 6-50R, Black (HBL9367)
- BECK Dcm3 Interface Pcb Circuit Board (22-5014-59)
- LEVITON WALL PLATE WHITE 2GANG (88006-000)
- LEVITON Decora 4-Gang Smooth Plastic Rocker Decorator Wall Plate, White (005-80412-00W)
- LEVITON Leviton LV80409x-LV80409E Decora Wallplate; 2 Gang; Black (LV80409x : LV80409E)
- LEVITON Wallplates 2 Gang Wlplt 2.465 Opening White (80530-W)
- LEVITON Leviton AGTR1-0KW AFCI-GFCI Dual Function Outlet White (3583713)
- LEVITON White 1 gang Thermoset Plastic Wall Plate (80401-2AW)
- PERFECTTWINKLE Smooth Iron-Steel Single Duplex Outlet Switch Plate (PE33057)
- Leviton Wall Plates