Shop All Wall Plates
Leviton
WALLPLATES SMBOX MOS 6 PORT LA
Mfr # 41296-MMT
Zoro # G4079355
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material ABS
- Size 5.325 W x 8 H in
- Number of Ports 6
- Mounting Type Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41296-MMT
- Zoro # G4079355
- UPC # 78477340769
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 5.325 W x 8 H in |
Height | 8 in |
Width | 5.325 in |
Details
Color | Light Almond |
Material | ABS |
Number of Ports | 6 |
Mounting Type | Surface |
Type | MOS Housing |
Application | Commercial Applications |
Standard | UL Listed;TIA\EIA-568-A;FCC 68;CSA certified |
Description
MOS Surface-Mount Housing, 6-port, light almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. WT (87-9007)
- CALCONDUIT Nipple, 1 in. x 3 in., Aluminum (119303)
- PANDUIT Wire Duct Cover, Hinging, White, L 6 Ft (HC3WH6)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, E Lvr (ZB4BJ8)
- LEVITON DECR SCRWLS WALLPLT WH4G (80312-W)
- LEVITON Wallplates S182-N (84047-40)
- LEVITON WALL PLATE SILVER 2GANG (84026-000)
- LEVITON White 2 gang Thermoset Plastic Duplex Outlet Wall Plate (88016-000)
- LEVITON Wallplt Sgl Rcpt 2G Mtl (0S701-040)
- LEVITON Number of Gangs: 2 302 Stainless Steel, Brushed Finish, Silver (43080-2L4)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, White (P4W)
- Leviton Lighting Controls