Shop All Wall Plates
Leviton
WALLPLATES SMBOX MOS 6 PORT IV
Mfr # 41296-MMI
Zoro # G4073947
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material ABS
- Size 5.325 W x 8 H in
- Height 9.4380 in
- Type MOS Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41296-MMI
- Zoro # G4073947
- UPC # 78477864920
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 5.325 W x 8 H in |
Height | 9.4380 in |
Length | 11.2500 in |
Details
Color | Ivory |
Material | ABS |
Type | MOS Housing |
Application | Commercial Applications |
Standard | UL Listed;TIA\EIA-568-A;FCC 68;CSA certified |
Mounting | Surface |
Description
Quickport Multimedia Outlet System (MOS), Surface Mount 6 Port, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT (1EHE4)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 4; 12, Hinged (A808CHFL)
- EATON Cutler-Hammer DP Aux Contact, NO, Side Mount for 15-75A (C320KG1)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (ABM112-AT-D0)
- LEVITON Blank 4 Gang Wall Plate (88064)
- LEVITON Silver 2 gang Stainless Steel Duplex Wall Plate (84016)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, White (905-0PSC1-00W)
- LEVITON Wallplate 3G Decora Blk (80411-00E)
- LEVITON WALLPLATES DECORA BRUSH PASSTHRU WH (41075-DBW)
- LEVITON Toggle/Duplex Walplt Wht (80705-00W)
- ATLONA Omega 4K; Uhd HDMI Over Hdbaset Transmitter With Usb; Control And (AT-OME-EX-TX)
- Leviton Lighting Controls