Shop All Wall Plates
Leviton
WALLPLATES SMBOX MOS 6 PORT BK
Mfr # 41296-MME
Zoro # G4074403
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Size 5.325 W x 8 H in
- Number of Ports 6
- Width 5.325 in
- Length 11.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41296-MME
- Zoro # G4074403
- UPC # 78477865118
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 5.325 W x 8 H in |
Width | 5.325 in |
Length | 11.2500 in |
Height | 9.4380 in |
Details
Material | ABS |
Number of Ports | 6 |
Mounting Type | Surface |
Type | MOS Housing |
Application | Commercial Applications |
Product Name | QuickPort 6 Socket MOS Surface Mounting Box |
Product Color | Black |
Total Number of Sockets | 6 |
Product Line | QuickPort |
Product Type | Mounting Box |
Mount Type | Wall Mount |
Standard | UL Listed;TIA\EIA-568-A;FCC 68;CSA certified |
Description
MOS Surface-Mount Housing, 6-port, black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Hole Strap, 2-1/2 in. PVC Coated (PV25002S00)
- CALCONDUIT Nipple, 1/2 in. x 4 in., GRC (876606)
- JOHNSON CONTROLS A99Bb-200C Ptc Sensor Includes (A99BB-200C)
- NVENT HOFFMAN Proline Gold Series Desk Console, Type 1 (PGLD1074DC)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88001-000)
- LEVITON Wallplates Mid Nyl 1G Dup-I (PJ8-I)
- LEVITON Blank 6 Gang Wall Plate (84066-40)
- LEVITON Wallplates Mid Nyl 1G Tog-E (PJ1-E)
- LEVITON Electrical Box Mounting Plates, 1-Gang (83014)
- LEVITON White 5 gang Thermoset Plastic Decora/GFCI Wall Plate Cover 1 pk (80423-00W)
- LEVITON Number of Gangs: 1 ABS, White (49910-HW2)
- Leviton Wall Plates