Shop All Wall Plates
Leviton
WALLPLATES SMBOX MOS 1U LA
Mfr # 4M089-1TM
Zoro # G4062144
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material ABS
- Height 0.50 in
- Width 6 in
- Type 1-Unit High
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 4M089-1TM
- Zoro # G4062144
- UPC # 78477700600
- Country of Origin Taiwan, Province of China
- Category Wall Plates
Dimensions
Height | 0.50 in |
Width | 6 in |
Length | 4.25 in |
Details
Color | Light Almond |
Material | ABS |
Type | 1-Unit High |
Mounting Type | Threaded |
Application | For front loading MOS modules where a traditional wallplate mounting option is not required or |
Description
MOS Surface, Mount Housing W/ ID Window, 1 Unit High -Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Valox, 1/2" NPT, .312-.375 (RSPV-106)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 20A @ 125V AC (7546K36)
- HONEYWELL Limit Switch Replacement Plug In Receptacles for LS Series (LSZ4006)
- BLACKBURN Split-Bolt Connector, 8 str to 10 sol (8H)
- LEVITON Wallplates Oversize 430 Ss 1G Wp (SO26)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, Ivory (924-0PSE1-00I)
- LEVITON WALLPLATES RENU 1G WLPLT SEAS SPRAY (REWP1-SE)
- LEVITON Ss Commercial Outlet Cov (84020-040)
- LEVITON Wallplates Mid Nyl 1G Decr-Gy (PJ26-GY)
- LEVITON Wallplat Dplx End Sec Wh (0PSE8-00W)
- LEVITON Wallplates Metal Wallplate (84018-40)
- Leviton Wall Plates