Shop All Wall Plates
Leviton
WALLPLATES SMBOX DG SPACER RING WH
Mfr # 41290-DRW
Zoro # G4084088
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2-Gang
- Width 4.6"
- Mounting Type Flush
- Height 4.5"
- Length 7.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41290-DRW
- Zoro # G4084088
- UPC # 78477941935
- Country of Origin United States
- Category Wall Plates
Dimensions
Width | 4.6" |
Height | 4.5" |
Length | 7.00 in |
Depth | 0.6" |
Dimensions | 4.5 in H x 4.56 in W |
Details
Type | 2-Gang |
Mounting Type | Flush |
Application | Commercial Applications |
Product Color | White |
Product Type | Mounting Ring |
Certifications & Standards | TIA/EIA-568-A, CSA, UL |
Product Name | 41290-DRW Double-Gang MOS Fiber Ring |
Product Material | ABS Plastic |
Compatibility | Leviton QuickPort Multimedia Outlet System (MOS) |
Description
MOS Fiber Storage-Spacer Ring, white
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HNF361RPV)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 16 A, Reversing: No (3RT20251AK60)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Blk (4960NM)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 0.25A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1/4)
- LEVITON Wallplat Dplxrece 2G Brn (85016-000)
- LEVITON Wallplates 2 Gang 1 Dup 1 Blank Wlplt Wht Strp Mnt (88008)
- LEVITON White 2-Gang Blank Plate Wall Plate (R52-0PJ23-00W)
- LEVITON WALLPLATES PLT FRN 2PT HM BK (49910-HE2)
- LEVITON Wallplate 1G Recept Ss (SL723-000)
- LEVITON Walplat 2G Cmbo Ivy Jumb (86105-000)
- TAYMAC 3-Decorator Standard Wall Plates, Number of Gangs: 3 Metal, Textured Finish, White (WTW-RRR)
- Leviton Lighting Controls