Shop All Wall Plates
Leviton
WALLPLATES SMBOX DG SPACER RING IV
Mfr # 41290-DRI
Zoro # G4083537
$10.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Ivory
- Material ABS
- Width 8 in
- Length 7.00 in
- Height 0.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41290-DRI
- Zoro # G4083537
- UPC # 78477941928
- Country of Origin United States
- Category Wall Plates
Dimensions
Width | 8 in |
Length | 7.00 in |
Height | 0.50 in |
Dimensions | 4.55 in H x 4.6 in W x 0.68 in D |
Details
Color | Ivory |
Material | ABS |
Mounting Type | Flush |
Type | 2-Gang |
Application | Commercial Applications |
Suitable For Use With | Multimedia Outlet System |
Description
MOS Fiber Storage-Spacer Ring, ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITOP Stabilized Power Supply, 400/500V, 24V DC, 960W, 40A, DIN Rail (6EP34378UB000AY0)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 3/8" Insider Diameter - 100' Length - Black (FW038-100SP)
- GARDNER BENDER 4" L Cable Tie Black PK 100 (46-104UVB)
- GARDNER BENDER Twist-on Wire Cnnectr 18-10, Red, PK21000 (12-006BU)
- LEVITON Decora Device Wall Plate, Silver, 4.68" W (84409-G40)
- LEVITON Wallplates Wh Wp 1G Powet Outlet 2, 147 Hole (80528-W)
- LEVITON Duplex Wall Plate Brwn (85103-000)
- LEVITON Receptacle 2 Gang Wallplate (80726-W)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, Ivory (020-86003)
- LEVITON DECR SCRWLS WALLPLT WH4G (80312-W)
- EATON WIRING DEVICES Cooper Wiring 50A 3Wire Range Receptacle 112 (6166235)
- Leviton Lighting Controls