Shop All Wall Plates
Leviton
WALLPLATES SMBOX DG SPACER RING GY
Mfr # 41290-DRG
Zoro # G4084176
original price:
$11.03
10% off
new price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Width 8 in
- Mounting Type Flush
- Length 7.00 in
- Height 0.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41290-DRG
- Zoro # G4084176
- UPC # 78477941942
- Country of Origin United States
- Category Wall Plates
Dimensions
Width | 8 in |
Length | 7.00 in |
Height | 0.50 in |
Dimensions | 4.5 in H x 4.56 in W |
Details
Color | Gray |
Mounting Type | Flush |
Type | 2-Gang |
Application | Commercial Applications |
Description
MOS Fiber Storage-Spacer Ring, grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (4FRG6)
- ZORO SELECT Corrugated Tubing, PE, 1/4 in., 100 ft (16Y245)
- LUTRON Lighting Dimmer, Slide, 1-Pole, Rocker, 120V (SELV-300P-WH)
- GARDNER BENDER 12-10 Ga. Insulated Wire Spade Terminal Yellow 50 pk (10-116)
- LEVITON Leviton 3829876 Decora 20 amp 125 V Brown Outlet & USB Charger with 5-20R Nema (3829876)
- LEVITON 2-Gang /GFCI Device Wallplate, Std Size 302 Stainless Steel (84409-40)
- LEVITON Wallplate 1 Recep Brn (85004-000)
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- LEVITON 2-Gang Plastic Oversized Toggle Switch Wall Plate, White (001-88109)
- MAXPOWER Wall Plate Phone Flush 1-Port - Stainless Steel (MA81244)
- Leviton Wall Plates