Shop All Wall Plates
Leviton
Wallplates Single Gang Wallplate Blank Gray
Mfr # 80719-GY
Zoro # G4063088
Sold in multiples of 6 for $10.74
$10.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Gray
- Material Nylon
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80719-GY
- Zoro # G4063088
- UPC # 78477981191
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 7.25 in |
Length | 5.00 in |
Height | 0.25 in |
Details
Number of Gangs | 1 |
Color | Gray |
Material | Nylon |
Finish | Smooth |
Type | Blank |
Gang | 1 |
Mount | Strap |
Standards and Certifications | UL/CSA |
Product Type | Faceplate |
Product Color | Gray |
Features | Strap Mount |
Product Material | Thermoplastic Nylon |
Product Name | Blank Faceplate |
Cutout | 0.406 x 0.942 |
Application | Commercial |
Standard | CSA Certified;UL |
Thickness | 0.220 in |
Orientation | Vertical |
Description
1-Gang No Device Blank Wallplate, Standard Size, Strap mount, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Rctngulr Proxmity Sensr, 3 Wire, NC, Unshld (IM0057)
- DAYTON Raised Indicator Light, Green, 240V (22NY65)
- POWER FIRST Piggyback, Single Crimp, Nylon, 22-16, PK50 (31A502)
- SIEMENS Surge Protector, 3 Phase, 480V, 3 Poles, 3, 300kA (TPS3F12300XD2)
- LEVITON Wallplate Switch 1G Blk (00PJ1-00E)
- LEVITON Number of Gangs: 2 High-Impact Plastic, Black (42080-2EP)
- LEVITON WALLPLATES DECORA BRUSH PASSTHRU WH (41075-DBW)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, White (905-0PSE1-00W)
- LEVITON Leviton Mfg 004-80401-00E Black Single Gang Decora GFCI Wallplate (004-80401-00E)
- LEVITON Decora 3 Gang Wallplate (80411-NW)
- MULBERRY Number of Gangs: 3 Steel, Wrinkle Finish, Ivory (99163)
- Leviton Wall Plates