Shop All Wall Plates
Leviton
Wallplates Sg W/P Rec Aluminum
Mfr # 4927
Zoro # G4053647
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Aluminum
- Material Steel
- Size Standard
- Height 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 4927
- Zoro # G4053647
- UPC # 78477202203
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Height | 4.5" |
Length | 6.10 in |
Width | 2.8" |
Depth | 0.2" |
Details
Number of Gangs | 1 |
Color | Aluminum |
Material | Steel |
Type | Flush Mount |
Application | Commercial Applications |
Thickness | 0.187 in |
Features | Standard Size, 2.15 Inch Diameter |
Standards and Certifications | UL/CSA |
Construction | Metal |
Gang | 1 |
Mount | Device |
Product Material | Aluminum |
Product Name | 4927 Receptacle Device Faceplate |
Product Type | Faceplate |
Mount Type | Flush Mount |
Mounting | Flush |
Standard | CSA Certified;UL |
Cutout | 2.15 in |
Description
1-Gang Flush Mount 2.15 Inch Dia. Device Receptacle Wallplate, Standard Size, Steel, Device Mount, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 24-28VAC/VDC, Red, LED (9001KM35LR)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Gold, Strut Channel Material: Zinc-Plated Steel (FS-500SS GD 120.00)
- KILLARK Electrical Box, 15.5 cu in, Device Box, 1 Gang, Aluminum, Rectangular (FXB-4)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, PK25 (22CC50C0312)
- LEVITON Ivory 3 gang Thermoplastic Nylon Decora/GFCI Wall Plate Cover 1 pk (PJ263-00I)
- LEVITON Wallplates 3 Gang Wp (80431-T)
- LEVITON 1-Gang Smooth Plastic Oversized Outlet Wall Plate, Ivory (001-86103)
- LEVITON WALLPLAT TRMPST NYL BLNK (905-PSE14-00W)
- LEVITON Leviton Ivory Four Gang Switch Wallplate 001-80412-I (001-80412-I)
- LEVITON Wallplate 1G Decora Ss (0SL26-000)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97654)
- Leviton Wall Plates