Shop All Wall Plates
Leviton
Wallplates Sg Wp For Pwr Recpt
Mfr # 80532-E
Zoro # G4064253
product price: $1.25
/ea
Sold in multiples of 7 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Size Midway
- Height 0.25 in
- Length 3.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80532-E
- Zoro # G4064253
- UPC # 78477953815
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Height | 0.25 in |
Length | 3.50 in |
Width | 5.62 in |
Details
Color | Black |
Material | Nylon |
Type | Flush Mount |
Application | Residential Applications |
Mount | Device |
Standards and Certifications | UL/CSA |
Gang | 1 |
Description
Midway Size Thermoplastic Nylon Device Mount 1-Gang Flush Mount 2.465-Inch Dia. Device Receptacle Wallplate, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Shrink Tubing, 0.5in ID, Blk, 1-1/2in, PK10 (5651-360-010B)
- SIEMENS DC Power Supply, 176/264V AC; 85/132V AC, 24V DC, 960W, 40A, DIN Rail (6EP1337-3BA00)
- HARTING Rectangular Connector Insert, 10 A (09140173001)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, NEMA 1, Not Rated, 24V AC, 120/240/277/480V AC (PSH300A)
- LEVITON WALLPLATES RENU 1G WLPLT PEBBLE GRAY (REWP1-PG)
- LEVITON Switch/Recp Walplt Wht (88005-000)
- LEVITON Decora 4-Gang Smooth Plastic Rocker Decorator Wall Plate, White (005-80412-00W)
- LEVITON Wallplate Decora 1G Ss (84401-040)
- LEVITON 1-Gang Plastic Oversized Toggle Switch Wall Plate, Ivory (001-86101)
- LEVITON Leviton LV80301x-LV80301W Decora Plus Screwless Snap-On Wallplate; 1 Gang; White (LV80301x : LV80301W)
- MULBERRY Wallplates 3G 302SS BLANK (93153)
- Leviton Wall Plates