Shop All Wall Plates
Leviton
Wallplates Sg W/P Blank Ss
Mfr # 84014
Zoro # G4051818
original price:
$1.85
14% off
new price: $1.59
/ea
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Stainless Steel
- Material 430 Stainless Steel
- Size Standard
- Height 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84014
- Zoro # G4051818
- UPC # 78477430200
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Height | 4.5" |
Width | 2.7" |
Length | 6.10 in |
Depth | 0.2" |
Details
Number of Gangs | 1 |
Color | Stainless Steel |
Material | 430 Stainless Steel |
Type | Blank |
Gang | 1 |
Standards and Certifications | UL/CSA |
Mount | Box |
Product Name | 84014 Blank Faceplate |
Mount Type | Wall Mount |
Product Material | Stainless Steel |
Features | Standard Size |
Product Color | Stainless Steel |
Product Type | Faceplate |
Thickness | 0.187 in |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Orientation | Vertical |
Application | Commercial, Residential |
Description
1-Gang No Device Blank Wallplate, Standard Size, Box Mount, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Electrical Box, 9.5 cu in, Single Gang, 1 Gang, Aluminum (5400-0)
- COMPUTAR Other Electrical Component, TEC-M55 (TEC-M55)
- EATON WIRING DEVICES Cooper Wiring S42-SP Black Ground Angle 3 Wire Plug (6409478)
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles (CR306B104)
- LEVITON Wallplates Wh Ig Ovrszd Wp (88601)
- LEVITON Wallplate 2G Decora Ss (SL262-000)
- LEVITON Wallplates Rd Wp 1G Tgl Sw W/Cap Scr (80701-R)
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- LEVITON Blank 4 Gang Wall Plate (86064)
- LEVITON Wallplate Oversize 1G Iv (86103-000)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, White (P78W)
- Leviton Wall Plates