Shop All Wall Plates
Leviton
Wallplates Sg Nylon Duplex 1G Org
Mfr # 80703-IG
Zoro # G4056946
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Nylon
- Size Standard
- Finish Smooth
- Length 3.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80703-IG
- Zoro # G4056946
- UPC # 78477309933
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Length | 3.50 in |
Width | 5.62 in |
Height | 0.25 in |
Details
Color | Orange |
Material | Nylon |
Finish | Smooth |
Type | Duplex |
Mount | Device |
Text | Isolated Ground |
Feature | Hot Stamped |
Gang | 1 |
Standards and Certifications | UL/CSA |
Standard | CSA Certified/UL Listed |
Construction | molded |
Cutout | 1.125 in H x 1.343 in W Duplex Receptacle |
Application | Residential, Commercial |
Thickness | 0.215 in |
Description
1-Gang Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Hot Stamped "Isolated Ground", Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 30A, 250V AC, Non-Indicating (NON-30)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM10E38)
- HUBBELL Locking Connector (HBL2733ST)
- GARDNER BENDER Alum Split Bolt Connector, 4/0 AWG (GAK-4/0N)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, Light Almond (000-78014)
- LEVITON Wallplates Lt A 3Gang Wall Plate (80411-T)
- LEVITON WALLPLATES RENU 1G WLPLT NAVAJO SAND (REWP1-NS)
- LEVITON Walplat 2G Cmbo Ivy Jumb (86105-000)
- LEVITON Leviton 04976-0GY Outdoor Cover Plate Gray Duplex Receptacle or Combo Device (3202611)
- LEVITON Wallplate 2G Recept Ss (SL703-000)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (PJ1R)
- Leviton Lighting Controls