Shop All Wall Plates
Leviton
Wallplates Sect Tgle 1 Gang Wlplt Lt Alm
Mfr # PSC1-T
Zoro # G4078104
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Nylon
- Size Sectional
- Length 3.00 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PSC1-T
- Zoro # G4078104
- UPC # 78477458112
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | Sectional |
Length | 3.00 in |
Height | 0.25 in |
Width | 7 in |
Details
Color | Light Almond |
Material | Nylon |
Type | Toggle Switch |
Orientation | Center Panel |
Standards and Certifications | UL/CSA |
Gang | 1 |
Mount | Device |
Standard | CSA Certified;UL Listed |
Application | Commercial, Residential |
Description
Toggle Switch Opening Thermoplastic Nylon Sectional Wallplate for Multi-Gang Installations, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Motor Starter, NEMA, 3P, M-1 (B100M1CA)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVF-103P-277-WH)
- BLUE SEA SYSTEMS Busbar, 250A, 300V AC, 48V DC (2126)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, Punch Down, Red (N238-001-RD)
- LEVITON Electrical Box Mounting Plates, 1-Gang (83014)
- LEVITON Wallplate Blnk 1G Lgr Iv (86114-000)
- LEVITON Outdoor Cvr Plate (4976-GY)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, Ivory (020-86003)
- LEVITON Wallplates S147-N (84085-40)
- LEVITON Ivory 1 gang Thermoset Plastic Blank Wall Plate (86014-000)
- BRASS ACCENTS Egg and Dart Double GFCI, Number of Gangs: 2 Polished Brass Finish (M05-S7570-605)
- Leviton Wall Plates