Shop All Wall Plates
Leviton
Wallplates Sect Dec Wlplt End Pnl White
Mfr # PSE26-W
Zoro # G4065206
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material Nylon
- Size Standard
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PSE26-W
- Zoro # G4065206
- UPC # 78477839348
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Length | 3.00 in |
Width | 7 in |
Details
Number of Gangs | 1 |
Color | Ivory |
Material | Nylon |
Type | Sectional |
Orientation | End Panel |
Gang | 1 |
Standards and Certifications | UL/CSA |
Mount | Device |
Product Material | Thermoplastic Nylon |
Total Number of Sockets | 1 |
Product Color | White |
Product Type | Faceplate |
Product Name | 1 Socket Faceplate |
Standard | CSA Certified/UL Listed |
Application | Residential, Commercial |
Description
1-Gang Decora/GFCI Device Decora Wallplate, Sectional, Thermoplastic Nylon, Device Mount, End Panel, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Contactor, Sk Series, 120Vac, Aux (SK11.310-120)
- NVENT HOFFMAN PROLINE Grounding Kit, 6 wires x 411mm, Copper (PGK)
- LEVITON Toggle Switch 20A 120 277V Lcking Sw Iv (1221-2IL)
- NVENT HOFFMAN Electric Heaters, 6.38x5.00x6.25, Gray, Aluminum (DAH13001C)
- LEVITON Cover (001-04979-0GY)
- LEVITON Phone/Cable Walplt 1G Wh (88013-000)
- LEVITON Wlpl Sngl Std Rcpt Wht (88004-000)
- LEVITON Decora Device Wall Plate, Silver, 4.68" W (84409-G40)
- LEVITON Blank 6 Gang Wall Plate (84066-40)
- LEVITON Receptacle 1 Gang Wallplate (85103)
- LEVITON 2-Gang Standard Thermoset Blank Wall Plate, White (001-88025)
- Leviton Wall Plates