Shop All Wall Plates
Leviton
Wallplates Screwlwss Plate
Mfr # 80301-SI
Zoro # G4059283
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material Polycarbonate
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80301-SI
- Zoro # G4059283
- UPC # 78477159675
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 14.5000 in |
Height | 10.1250 in |
Details
Number of Gangs | 1 |
Color | Ivory |
Material | Polycarbonate |
Finish | Smooth |
Type | Screwless |
Gang | 1 |
Standards and Certifications | ETL |
Mount | Snap-On |
Features | Standard size screw-less faceplate |
Product Color | Ivory |
Product Name | Faceplate |
Product Type | Faceplate |
Mount Type | Wall Mount |
Product Material | Polycarbonate |
Cutout | 2.63 in H x 1.31 in W Decorator |
Thickness | 0.26 in |
Standard | CSA Certified/UL Listed;NEMA WD-1;ANSI;W-P-544;UL 514 |
Application | Residential, Commercial |
Description
1-Gang Decora Plus Wallplate Screwless Snap-On Mount, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 10' Length - Red (WL904-10-RED)
- ELECTRIDUCT Anti-Skid Parking Mat with Adhesive Back- Yellow, PK 6 (SB-ED-PM-YL-6PK)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 1.25A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-1-1/4)
- LEGRAND 20A Ground Monitoring Locking Connector 2P 3W 125VAC L5-20R (L520CGCM)
- LEVITON Wallplate 1Gang Blank Ss (84014-000)
- LEVITON Leviton 15A - 125 V Decora Receptacle & USB Charger, White (LE5108)
- LEVITON Leviton Single Gang Power Outlet Receptacle Wallplate R00-84020-40 (R00-84020-40)
- LEVITON Leviton LV80409x-LV80409E Decora Wallplate; 2 Gang; Black (LV80409x : LV80409E)
- LEVITON Leviton Mfg C12-GFNT1-RNW Self-Test 15A GFCI Outlet With Wall Plate; White (4996740)
- LEVITON Switch 2 Gang Wallplate (84040-40)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97111)
- Leviton Wall Plates