Shop All Wall Plates
Leviton
Wallplates Screwless 4G Wp
Mfr # 80312
Zoro # G4054758
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Polycarbonate
- Size Standard
- Finish Smooth
- Length 11.8750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80312
- Zoro # G4054758
- UPC # 78477794715
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 11.8750 in |
Height | 7.1250 in |
Details
Color | Brown |
Material | Polycarbonate |
Finish | Smooth |
Type | Screwless |
Mount | Snap-On |
Standards and Certifications | ETL |
Gang | 4 |
Thickness | 0.26 in |
Standard | CSA Certified/UL Listed;NEMA WD-1;ANSI;W-P-544;UL 514 |
Cutout | 0.406 x 0.942 |
Application | Residential, Commercial |
Description
4-Gang Decora Plus Wallplate Screwless Snap-On Mount, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 24..230V LED M16x1.5 (7000-29281-0000000)
- CALBOND Conduit Body, Type LL, FM7, 1/2 in., PVC (PV0500LL17)
- PANNET Spool, Fiber Management Slack, 1RU, PK2 (FMS1)
- EATON Circuit Breaker, CH Series 35A, 2 Pole, 120/240V AC (CHF235)
- LEVITON Wallplates Mid Nyl 1G Decr-E (PJ26-E)
- LEVITON 1-Gang White Decorator/Rocker Wall Plate, 10PK (M24-80401-WMP)
- LEVITON Ivory Blank Toggle Wall Plate Insert (011-80700-00I)
- LEVITON Leviton Two Gang Power Outlet Receptacle Wallplate 003-84026-0 (003-84026-0)
- LEVITON Leviton Mfg R72-GFNT1-0RW 15 AMP 125 Volt Duplex Self-Test Slim GFCI Outlet; White (7059116)
- LEVITON Leviton Ivory 2 gang Nylon Duplex/Toggle Wall Plate (0PJ18-00I)
- LEVITON WALLPLATE BLNK INSRT WH (80414-00W)
- Leviton Wall Plates