Shop All Wall Plates
Leviton
WALLPLATES SCREWLESS 3 GANG PLATE 80311-GY
Mfr # 80311-GY
Zoro # G4046482
Sold in multiples of 10 for $147.50
$147.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polycarbonate
- Size Standard
- Type Screwless
- Length 14.5000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80311-GY
- Zoro # G4046482
- UPC # 78477794708
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Length | 14.5000 in |
Height | 10.1250 in |
Details
Color | Gray |
Material | Polycarbonate |
Type | Screwless |
Standards | ANSI SpecifiedETL ListedNEMA WD1NFPA CertifiedUL 514D |
Standards and Certifications | ETL |
Gang | 3 |
Mount | Snap-On |
Feature | Screwless Subplate |
Mounting | Wallplate |
Thickness | 0.09 in |
Description
3-Gang Decora Plus Device Decora Wallplate/Faceplate, Screwless, Poly-Carbonate, Snap-On Mount, Screwless Subplate - Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Enclosure, 14 in H, 8 in D (SCE-14128ELJ)
- SQUARE D Miniature Circuit Breaker, QOB Series 25A, 1 Pole, 120/240V AC (QOB125VH)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20A, 1 Pole, 120/240V AC (HOMT2020)
- EATON BUSSMANN Open Fuse Block Cover, J UL Class, 35 to 60A Amp Range, 600V AC/DC Volt Rating (CVR-J-60060)
- LEVITON Wallplate 1Gang Blank Ss (84014-000)
- LEVITON Blank Wall Plate, 1 Gang, Ivory (80514-I)
- LEVITON Wallplat 2G Toggle Iv (80509-00I)
- LEVITON 1-Gang Standard Center Nylon Blank Wall Plate, White (905-PSC14-00W)
- LEVITON WALLPLATES RENU 4 GANG WLPLT NAVAJO SAND (REWP4-NS)
- LEVITON Receptacle 1 Gang Wallplate (84004-40)
- LEVITON Leviton Mfg C12-GFNT1-RNW Self-Test 15A GFCI Outlet With Wall Plate; White (4996740)
- Leviton Lighting Controls