Shop All Wall Plates
Leviton
Wallplates Screwless 2G W/P
Mfr # 80309-ST
Zoro # G4067412
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Polycarbonate
- Size Standard
- Finish Smooth
- Type Screwless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80309-ST
- Zoro # G4067412
- UPC # 78477276808
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 14.0000 in |
Length | 17.3750 in |
Details
Color | Light Almond |
Material | Polycarbonate |
Finish | Smooth |
Type | Screwless |
Gang | 2 |
Standards and Certifications | ETL |
Mount | Snap-On |
Standard | CSA Certified/UL Listed;NEMA WD-1;ANSI;W-P-544;UL 514 |
Cutout | 0.406 x 0.942 |
Thickness | 0.26 in |
Application | Residential, Commercial |
Description
2-Gang Decora Plus Wallplate Screwless Snap-On Mount, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 1-1/2 in. Electrical Metallic Tube EMT Compression Connector (62315)
- GE Magnetic Coil, 230-240V, NEMA Sz 00, 0, 1 (15D21G003)
- MARUSON Maruson PDU-R1510 Basic 10 Port Circuit Breaker with Prompt Overload Protection NEMA 5-15 Power Distribution Unit (PDU-R1510)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 5 D (G2X5LG6)
- LEVITON Antimicrobial Powder Coated White 2 gang Thermoset Plastic Toggle Wall Plate (88009-2AW)
- LEVITON Outdoor Cvr Plate (4976-GY)
- LEVITON Leviton Mfg C21-GFNT1-RNI Self-Test 15A GFCI Outlet With Wall Plate; Ivory (4996732)
- LEVITON Wallplates Mid Nyl 1G Decr-Gy (PJ26-GY)
- LEVITON Wallplate 1G Blank Ss (0SL13-000)
- LEVITON Wallplate 3G Decora Blk (80411-00E)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86872)
- Leviton Wall Plates