Shop All Wall Plates
Leviton
Wallplates S84
Mfr # 84041-40
Zoro # G4058547
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Standard
- Finish Satin
- Height 9.0600 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84041-40
- Zoro # G4058547
- UPC # 78477466315
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Height | 9.0600 in |
Width | 8.86 in |
Length | 6.10 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Finish | Satin |
Type | Duplex |
Construction | Metal |
Standards and Certifications | UL/CSA |
Gang | 4 |
Mount | Device |
Cutout | Duplex Receptacle |
Application | Commercial |
Standard | CSA Certified;UL Listed |
Description
4-Gang Duplex Device Receptacle and Wallplate, Device Mount, 302 Stainless Steel, Satin Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLOFIL Wire Mesh Cable Tray, 12x2In, 10 Ft (CF54/300EZ)
- BR & CH HUB TOP FEED1"" (DS100H1P)
- AUTONICS Proximity Sensor, Inductive, 12 mm, Round (PRD12-8DN)
- HUBBELL WIRING DEVICE-KELLEMS J-Load Media Outlet, 20A 125V Tamper Resistant Receptacle, 2-Port, Decorator Frame, Black (RJ62BKTR)
- LEVITON Blank 4 Gang Wall Plate (88064)
- LEVITON Wallplat Decora Ctrsecwh (PSC26-00W)
- LEVITON Wallplates P17-W (88007)
- LEVITON Leviton GFNT2-0PW 20 amp 125 V Screwless Wall Plate GFCI Receptacle White (3533080)
- LEVITON DPLX OUTLT MID WHT1G10PK (PJ8-WM)
- LEVITON Wallplates Eb Scrlwp Dec New Design 1G Std Size (80301-SE)
- LEVITON Number of Gangs: 2 302 Stainless Steel, Brushed Finish, Silver (43080-2L4)
- Leviton Wall Plates