Shop All Wall Plates
Leviton
Wallplates S82E-N
Mfr # 84016-E40
Zoro # G4054164
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Standard
- Height 4.6250 in
- Type Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84016-E40
- Zoro # G4054164
- UPC # 78477309452
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Height | 4.6250 in |
Width | 4.92 in |
Length | 6.10 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Type | Duplex |
Thickness | 0.187 in |
Application | Commercial Applications |
Feature | Engraved |
Text | Emergency |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 2 |
Construction | Metal |
Cutout | 1.343 x 1.125 |
Standard | CSA Certified;UL Listed |
Description
2-Gang Duplex Device Receptacle Wallplate, Device Mount, Engraved Emergency, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Lug Terminals, 2 AWG Gauge Wire, 3/8" Tin-Plated Copper Stud, PK 10 (SC35-10-10)
- HONEYWELL Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSK3K-8C)
- KATY INSTRUMENTS CURRENT 5-40V-DC OTHER SENSOR (420-20)
- WINNIE INDUSTRIES 2in. Loop Bridle Ring - 1/4-20 Thread, 3.5in. Long Thread, 100PK (WBR200LONG)
- LEVITON Walplat 4G Gfi Decor Wh (80412-00W)
- LEVITON 2-Gang Smooth Plastic Single Rocker/Duplex Outlet Wall Plate, White (002-80455-00W)
- LEVITON Wallplate 3G Decora Blk (80411-00E)
- LEVITON White 5 gang Thermoset Plastic Decora/GFCI Wall Plate Cover 1 pk (80423-00W)
- LEVITON SCRWLS WALPLT LTAL 2GANG (80309-0ST)
- LEVITON Wallplat Scrwls 2G Wht (C42-80309-0SW)
- HUBBELL WIRING DEVICE-KELLEMS Blank Cover Plates, Number of Gangs: 2 Nylon, White (NP23W)
- Leviton Wall Plates