Shop All Wall Plates
Leviton
Wallplates S705
Mfr # 84022
Zoro # G4074464
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Material Aluminum
- Size Standard
- Finish Brushed
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84022
- Zoro # G4074464
- UPC # 78477351963
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Length | 6.00 in |
Width | 5.62 in |
Details
Color | Aluminum |
Material | Aluminum |
Finish | Brushed |
Type | Flush Mount |
Thickness | 0.22 in |
Application | Commercial and Residential Applications |
Construction | Metal |
Gang | 2 |
Mount | Device |
Standards and Certifications | UL/CSA |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Mounting | Surface |
Cutout | 2.15 in Dia Hole Receptacle |
Description
2-Gang Flush Mount 2.15-Inch Diameter, Offset Device Receptacle Wallplate, Device Mount, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT The Goliath Drop Over Cable Protector (DO-ED-XL3-BK)
- STA-KON Butt Splice Connector, 22-18AWG, Red, PK100 (2RA18)
- SOUTHWIRE Line Cord GFCI, 2.0 ft. Cord L, Yellow (26000011-6)
- HONEYWELL Rp670A1001 Pneu Switching Relay (RP670A1001)
- LEVITON Wlplt 2G Dplx Rcpt Black (80716-00E)
- LEVITON Receptacle Wallplate Wht (80455-00W)
- LEVITON Single Duplex Walplt Stl (84003-000)
- LEVITON Switch Wallplate 1G Stl (84001-000)
- LEVITON Key Lock Switch 1 Gang Wall Plate (84071-40)
- LEVITON Wallplate Switch 1G Blk (00PJ1-00E)
- COOPER LIGHTING 2-Gang -Toggle 1-Decora & GFCI Combination Wallplate Light Almond (3235249)
- Leviton Wall Plates