Shop All Wall Plates
Leviton
Wallplates S604N
Mfr # 84050-40
Zoro # G4074272
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material 302 Stainless Steel
- Size 194 W x 4.50 H IN in
- Type Standard;Combination
- Height 5.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84050-40
- Zoro # G4074272
- UPC # 78477352007
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 194 W x 4.50 H IN in |
Height | 5.2500 in |
Length | 23.0000 in |
Details
Color | Silver |
Material | 302 Stainless Steel |
Type | Standard;Combination |
Application | Commercial Applications |
Thickness | 0.19 IN in |
Mounting | Device |
Gang | 10 |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
10-Gang Toggle Device Switch Wallplate, Device Mount, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 2ft, Cord Length: 2 ft. (P004-002-5)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Brown (RRD15)
- REMINGTON INDUSTRIES 16 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1602-100)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 4" W (SR-WG-400-5-WT)
- LEVITON Wallplate Decora 1G Blk (80401-00E)
- LEVITON Receptacle 1 Gang Wallplate (84004-40)
- LEVITON Wallplates Wh Ig Ovrszd Wp (88601)
- LEVITON Brown 1 gang Thermoset Plastic Duplex Outlet Wall Plate (85003-000)
- LEVITON Wallplates 1 Gang Wr Dec Self-Closing Lid Gry (4996-GY)
- LEVITON Receptacle 2 Gang Wallplate (88052)
- AMBA PRODUCTS 4.5 x 4.5 in. Jeeves Double Gang Plate, Matte Black (AJ-DGP-MB)
- Leviton Wall Plates