Shop All Wall Plates
Leviton
Wallplates S602-N
Mfr # 84048-40
Zoro # G4045886
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 8
- Color Silver
- Material 302 Stainless Steel
- Size 15.42 W x 4.50 H in
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84048-40
- Zoro # G4045886
- UPC # 78477309490
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 15.42 W x 4.50 H in |
Height | 5.5000 in |
Length | 19.0000 in |
Details
Number of Gangs | 8 |
Color | Silver |
Material | 302 Stainless Steel |
Finish | Brushed |
Type | Standard |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Thickness | 0.19 in |
Application | Commercial |
Cutout | 0.942 in H x 0.406 in W Toggle Switch |
Mounting | Device |
Description
8-Gang Toggle Device Switch Wallplate, Device Mount, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG PVC Pin Terminal 0.075" Stud PK25 (160275-025)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-109-E)
- EATON BUSSMANN Ceramic Fuse, GBB Series, Very Fast Acting, 15A, 250V AC, 5 PK (GBB-15-R)
- LEVITON Locking Connector (4579-C)
- LEVITON Duplex 1G Cover Plate (3051-Y)
- LEVITON Walplat Blank Insert Iv (80414-00I)
- LEVITON SWITCH PLATE 1G 10PK LTA (78001-TMP)
- LEVITON Single Duplex Walplt Stl (84003-000)
- LEVITON Ivory 1 gang Nylon Blank Wall Plate (0PJ13-00I)
- LEVITON White 1 gang Thermoplastic Nylon Receptacle Wall Plate (80703-00W)
- HUBBELL Duplex Receptacle Wall Plates, Number of Gangs: 1 Aluminum, Brushed Finish, Silver (SA8)
- Leviton Lighting Controls