Shop All Wall Plates
Leviton
Wallplates S601-N
Mfr # 84070-40
Zoro # G4050908
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Size 13.61 W x 4.50 H in
- Height 5.5000 in
- Length 19.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84070-40
- Zoro # G4050908
- UPC # 78477309513
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 13.61 W x 4.50 H in |
Height | 5.5000 in |
Length | 19.0000 in |
Details
Color | Silver |
Material | Stainless Steel |
Type | Standard |
Application | Commercial and Residential Applications |
Thickness | 0.19 in |
Mounting | Device |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Gang | 7 |
Description
7- Gang Stainless Steel Metal Wallplate, Standard Size, Device Mount, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 11.1" L Miniature Cable Tie NAT PK 100 (TY526M)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C23B1)
- MONOPRICE Cat6 Utp, cm, Blue, 250 ft. (13672)
- BSC PREFERRED 24'' 175# Black UV Cable Ties, 100PK (S-11132)
- LEVITON Wallplates Wh Wp 1G Powet Outlet 2, 147 Hole (80528-W)
- LEVITON WALL PLATE WHITE 2GANG (88006-000)
- LEVITON Wallplate 1G Recept Ss (SL721-000)
- LEVITON Decora Device Wall Plate, Silver, 4.68" W (84409-G40)
- LEVITON Brown 1 gang Thermoset Plastic Duplex Outlet Wall Plate (85003-000)
- LEVITON Wallplate Oversize 1G Iv (86103-000)
- HUBBELL Rocker Wall Plates and Box Cover, Number of Gangs: 1 Non Metallic, Light Texture Finish, Gray (HBLP26FS)
- Leviton Lighting Controls