Shop All Wall Plates
Leviton
Wallplates S38
Mfr # 84043
Zoro # G4052983
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 430 Stainless Steel
- Size Standard
- Height 4.6250 in
- Length 11.9370 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 84043
- Zoro # G4052983
- UPC # 78477351970
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Height | 4.6250 in |
Length | 11.9370 in |
Details
Color | Stainless Steel |
Material | 430 Stainless Steel |
Type | Combination |
Application | Commercial, Residential |
Thickness | 0.220 IN in |
Gang | 4 |
Standards and Certifications | UL/CSA |
Mount | Device |
Standard | CSA Certified/UL Listed |
Description
4-Gang 3-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Device Mount, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Locknut, Steel, 1-1/4" Trade Size (EC-125)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 50A, Fast-Acting, 500V AC, Bolt-On (FWH-50B)
- WIEGMANN Hole Plug, Steel, 1.63" Conduit Size (WAS125)
- ANCOR Heavy Wall Heat Shrink Tubing - 1in x 48in - 1-Pack - Black (327148)
- LEVITON Wallplate 1G Blank Ss (0SL13-000)
- LEVITON Leviton Single Gang Stainless Steel Duplex Receptacle Plate 003-84003 (003-84003)
- LEVITON Receptacle 2 Gang Wallplate (88052)
- LEVITON Nylon, Smooth Finish, Brown (PJ263-B)
- LEVITON Ivory 1 gang Thermoset Plastic Toggle Wall Plate (86001-000)
- LEVITON Telephone/Cable 1 Gang Wallplate (84061-40)
- AMEROCK 2-Toggle Wall Plates, Number of Gangs: 2 Zinc, Satin Nickel Finish (BP36515G10)
- Leviton Lighting Controls