Shop All Wall Plates
Leviton
Wallplates S34-N
Mfr # 84035-40
Zoro # G4065757
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Standard
- Height 0.25 in
- Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84035-40
- Zoro # G4065757
- UPC # 78477309469
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Width | 5.62 in |
Length | 7.38 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Type | Blank |
Thickness | 0.187 IN in |
Application | Commercial and Residential Applications |
Gang | 3 |
Standards and Certifications | UL/CSA |
Mount | Strap |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Orientation | Horizontal |
Description
3-Gang No Device Blank Wallplate, Strap Mount, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (30G437)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR24G)
- HARTING Han E 06 Pos. F Insert Screw (09330062701)
- REIKU Corrugated Tubing, Nylon 6, 1/2 in., 10 ft (PAREB-17F-10)
- LEVITON White 2-Gang 1-Toggle/1-Decorator/Rocker Wall Plate (R52-PJ126-00W)
- LEVITON Receptacle 1 Gang Wallplate (84004-40)
- LEVITON Single Duplex Walplt Stl (84003-000)
- LEVITON Leviton Mfg C22-GFSW1-00W Self-Test Tamper Resistant GFCI Switch & Outlet Combination With Wallplate; White (4996807)
- LEVITON Toggle Switch Wall Plate, 2 Gang, Gray (84009-A40)
- LEVITON Leviton Midway White 2 gang Nylon Duplex Outlet Wall Plate (0PJ82-00W)
- NEXTGEN 2-Gang Split Plate with Flexible Opening, White (NE2475438)
- Leviton Wall Plates