Shop All Wall Plates
Leviton
Wallplates S282-N
Mfr # 84045-40
Zoro # G4024615
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Standard
- Finish Brushed
- Height 4.6250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 84045-40
- Zoro # G4024615
- UPC # 78477309476
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Height | 4.6250 in |
Length | 11.9370 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Finish | Brushed |
Type | Combination |
Gang | 4 |
Standards and Certifications | UL/CSA |
Mount | Device |
Standard | CSA Certified/UL Listed |
Cutout | 0.942 in H x 0.406 in W Toggle, Duplex Receptacle |
Application | Commercial, Residential |
Thickness | 0.220 in |
Description
4-Gang 2-Toggle 2-Duplex Device Combination Wallplate, Device Mount, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, Rotary, 48 to 65A (GV3P65)
- EATON Molded Case Circuit Breaker, HMCP Series 15A, 3 Pole, 600V AC (HMCPS015E0C)
- ILSCO Aluminum Mechanical Lug, onductor, PK4 (AU-2/0-EC)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS666NK)
- LEVITON Toggle Switch Wall Plate, 2 Gang, Gray (84009-A40)
- LEVITON Wallplt Sgl Rcpt 2G Mtl (0S701-040)
- LEVITON Wallplates 1 Gang Wr Dec Self-Closing Lid Gry (4996-GY)
- LEVITON WALL PLATE SILVER 2GANG (84026-000)
- LEVITON Wallplates Wh Wp 1G Powet Outlet 2, 147 Hole (80528-W)
- LEVITON Decora 1-Gang Nylon Rocker Decorator Wall Plate, Ivory (123-80401-0NI)
- LEVITON 1-Gang Plastic Oversized Toggle Switch Wall Plate, Ivory (001-86101)
- Leviton Wall Plates