Shop All Wall Plates
Leviton
Wallplates S266-N
Mfr # 84436-40
Zoro # G3967407
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 6
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Standard
- Length 6.10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84436-40
- Zoro # G3967407
- UPC # 78477309582
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Length | 6.10 in |
Height | 4.6250 in |
Width | 12.6 in |
Details
Number of Gangs | 6 |
Color | Stainless Steel |
Material | 302 Stainless Steel |
Standards and Certifications | UL/CSA |
Gang | 6 |
Mount | Device |
Product Material | Stainless Steel |
Mount Type | Wall Mount |
Product Type | Faceplate |
Product Name | Decora Faceplate |
Application | Commercial, Residential |
Thickness | 0.19 in |
Standard | CSA Certified/UL Listed |
Description
6-Gang Decora/GFCI Device Decora Wallplate, Device Mount, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Springless Nut, 3/8"-16"X3/8" EG, PK100 (V220 3/8-100)
- EATON BUSSMANN Pwr Dist Block, 350A, 1P, 600VAC, 2P Primary (16325-1)
- ECM INDUSTRIES HD DBL Pole TOG Switch (GSW-16)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.12" (HSTT12-Y)
- LEVITON Wallplate 1G Toggle Ss (00SL1-000)
- LEVITON WALLPLATES 3PORT SG QP WP W/ID STAINLESS STEEL (43080-1L3)
- LEVITON WALLPLATES QP IN-WALL BKT SET OF 5 (49223-BA5)
- LEVITON Wallplate 2G Recept Ss (SL701-000)
- LEVITON Wallplates 3 Gang Wp (80431-T)
- LEVITON 2-Port Flush Mount Unloaded, Single Gang Quickport 106, Black (41087-2EP)
- MULBERRY Number of Gangs: 3 Steel, Semi-Gloss Finish, White (86403)
- Leviton Wall Plates