Shop All Wall Plates
Leviton
Wallplates S147-N
Mfr # 84085-40
Zoro # G4036296
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Silver
- Material 302 Stainless Steel
- Size 4.56 W x 4.500 H in
- Type Standard;Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84085-40
- Zoro # G4036296
- UPC # 78477780916
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 4.56 W x 4.500 H in |
Width | 7.75 in |
Length | 6.00 in |
Height | 0.25 in |
Details
Number of Gangs | 2 |
Color | Silver |
Material | 302 Stainless Steel |
Type | Standard;Combination |
Thickness | 0.220 in |
Cutout | 1.406 in Dia Hole Single Receptacle |
Mounting | Strap |
Application | Commercial, Residential |
Standard | CSA Certified/UL Listed |
Description
2-Gang 1-Blank 1-Single 1.406-Inch Diameter, Device Combination Wallplate, Standard Size, Strap Mount, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Hour Meter, 3-Hole Round, LCD, Flange (TB44B69A)
- SCHNEIDER ELECTRIC ControlStation, Dead-End, 2Buttons, Blk/Red (9001KYSK201)
- FAMATEL IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use (3912-TTB)
- BLUE SEA SYSTEMS Blue Sea 7056 15A Push Button Thermal with Quick Connect Terminals (7056)
- LEVITON WALLPLATES MID NYL 4G DEC BLK (PJ264-E)
- LEVITON Wallplat 2Swth/Recpt Wht (80521-00W)
- LEVITON WALL PLATE SILVER 1GANG (84103-040)
- LEVITON Wallplate 2G Recept Ss (SL703-000)
- LEVITON Almond 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00T)
- LEVITON White 1 gang Nylon Toggle Wall Plate (00PJ1-00W)
- LEVITON Wallplate Oversize1G Wht (88103-000)
- Leviton Wall Plates