Shop All Wall Plates
Leviton
Wallplates Rep.003-84026-000
Mfr # S701-40
Zoro # G3972298
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Silver
- Material 302 Stainless Steel
- Size 4.56 W x 4.50 H in
- Length 6.10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # S701-40
- Zoro # G3972298
- UPC # 78477848067
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 4.56 W x 4.50 H in |
Length | 6.10 in |
Height | 4.5700 in |
Width | 4.92 in |
Details
Number of Gangs | 2 |
Color | Silver |
Material | 302 Stainless Steel |
Type | Wallplate |
Standard | CSA Certified;UL Listed |
Cutout | 2.465 in |
Application | Residential, Commercial |
Mounting | Flush |
Thickness | 0.19 in |
Description
2-Gang Power Receptacle Wallplate, Flush Mount, Standard Size, Device Mount, 302 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCI R991RPTD9 Pneumatic Pushbutton (991-REPTD 32D)
- SCHNEIDER ELECTRIC Suppressor, Transient (8501XS1)
- ACT Miniature Cable Tie, L 6", 18 Lbs, Natural (6-18-N-100)
- SCHNEIDER ELECTRIC IEC Contact Block, 10A, 2NC, 2NO (LA1KN22)
- LEVITON WALL PLATE SILVER 2GANG (84026-000)
- LEVITON WALLPLATES MID NYL 4G DEC BLK (PJ264-E)
- LEVITON Wallplates S147-N (84085-40)
- LEVITON Wallplat 2G Toggle Iv (80509-00I)
- LEVITON Ivory 1 gang Thermoset Plastic Toggle Wall Plate (86001-000)
- LEVITON Toggle/Duplex Walplt Iv (80705-00I)
- LIVEWIRE 163RAC 1 Rocker- GFCI Wall Plate Antique Copper (LI709037)
- Leviton Wall Plates