Shop All Wall Plates
Leviton
WALLPLATES RENU DEC ADPT RING WHITE ON WHITE
Mfr # REA00-WW
Zoro # G4053805
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White on White
- Type Wallplate
- Width 6.48 in
- Height 0.43 in
- Length 3.42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # REA00-WW
- Zoro # G4053805
- UPC # 78477527825
- Country of Origin China
- Category Wall Plates
Dimensions
Width | 6.48 in |
Height | 0.43 in |
Length | 3.42 in |
Details
Color | White on White |
Type | Wallplate |
Application | Residential Applications |
Standards and Certifications | cULus |
Mount Type | Wall Mount |
Product Color | White |
Product Name | Renu Faceplate Insert |
Product Line | Renu |
Product Type | Faceplate Insert |
Standard | cULus listed |
Description
Leviton Renu Adapter Ring Allows any Decora Device to Fit Into a Renu Wallplate in White on White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 3R Wiring Trough, 6x6x18, Steel/Gray (C3RWT618)
- PANDUIT Wire Duct Cover, Hinging, White, L 6 Ft (HC2WH6)
- SUPERIOR ELECTRIC 3 Prong NEMA 5-15R to 2 Prong NEMA 1-15P Polarized Grounding Adapter 125V 15A (Orange) (YGA10F)
- LEVITON Light Almond 1 gang Thermoset Plastic Duplex Wall Plate (80503-00T)
- LEVITON 1-Gang Plastic Oversized Toggle Switch Wall Plate, Ivory (001-86101)
- LEVITON Decora QuickPort Light Almond Blank Wall Plate Insert (028-80414-00T)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, Light Almond (000-78014)
- LEVITON Leviton 3809514 20A; 125V 5-20R Decora AFCI & GFCI Dual Function Outlet; White (3809514)
- TITAN3 TECHNOLOGY 2-Gang Decorator Duplex/Toggle Combo Plastic Wall Plate, White Textured (TPPCW-DT)
- Leviton Wall Plates