Shop All Wall Plates
Leviton
WALLPLATES RENU DEC ADPT RING ONYX BLACK
Mfr # REA00-OB
Zoro # G3966533
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Onyx Black
- Length 3.42 in
- Type Wallplate
- Height 0.43 in
- Width 6.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # REA00-OB
- Zoro # G3966533
- UPC # 78477527832
- Country of Origin China
- Category Wall Plates
Dimensions
Length | 3.42 in |
Height | 0.43 in |
Width | 6.48 in |
Details
Color | Onyx Black |
Type | Wallplate |
Application | Residential Applications |
Standards and Certifications | cULus |
Suitable For Use With | Renu® Wallplate |
Standard | cULus listed |
Description
Leviton Renu Adapter Ring Allows any Decora Device to Fit Into a Renu Wallplate in Onyx Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wall Mount Electrical Enclosure, Screw On, Metallic, 12 in H, 12 in W, 6 in D, NEMA 1, Carbon Steel (SC121206)
- SQUARE D Timer Relay 240Vac 10A Tjck (9050JCK28V20)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG20CR)
- CAMCO Adapter15Amp M - 30Amp F (55223)
- LEVITON Quickport 6-Port White Flush Mount Wall Plate (C62-41080-6WP)
- LEVITON Louvre 1 Gang Wallplate (88080)
- LEVITON Decora 3 Gang Wallplate (80611-W)
- LEVITON 2-Gang Smooth Plastic Single Rocker/Duplex Outlet Wall Plate, White (002-80455-00W)
- LEVITON Ss Commercial Outlet Cov (84020-040)
- LEVITON Receptacle 2 Gang Wallplate (88052)
- LUTRON Designer Wall Plates, Number of Gangs: 5 Gloss Finish, Ivory (CW-5-IV)
- Leviton Wall Plates