Shop All Wall Plates
Leviton
WALLPLATES RENU DEC ADPT RING NAVAJO SAND
Mfr # REA00-NS
Zoro # G4062038
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navajo Sand
- Width 6.48 in
- Height 0.43 in
- Type Wallplate
- Length 3.42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # REA00-NS
- Zoro # G4062038
- UPC # 78477527849
- Country of Origin China
- Category Wall Plates
Dimensions
Width | 6.48 in |
Height | 0.43 in |
Length | 3.42 in |
Details
Color | Navajo Sand |
Type | Wallplate |
Application | Residential |
Standards and Certifications | cULus |
Standard | cULus listed |
Suitable For Use With | Renu® Wallplate |
Description
Leviton Renu Adapter Ring Allows any Decora Device to Fit Into a Renu Wallplate in Navajo Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR9P38LRRH13)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXRC-120A)
- LITTELFUSE Open Fuse Block Cover, T UL Class, 60A Amp Range, 300V AC/DC Volt Rating (LFT30060FBC)
- TRIPP LITE Patch Panel, Vertical, Cat6/Cat5e, 12port (N250-012)
- LEVITON Wallplates Eb Scrlwp Dec New Design 1G Std Size (80301-SE)
- LEVITON Ss Commercial Outlet Cov (84020-040)
- LEVITON Wallplates 2 Gang 1 Dup 1 Blank Wlplt Wht Strp Mnt (88008)
- LEVITON Decora Screwls Wallplt2G (80309-T)
- LEVITON WALL PLATE WHITE 1GANG (80708-00W)
- LEVITON White 2-Gang Blank Plate Wall Plate (R52-0PJ23-00W)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, Brown (NP262)
- Leviton Wall Plates