Shop All Wall Plates
Leviton
WALLPLATES RENU 4 GANG WPLT WOOD SMOKE
Mfr # REWP4-WS
Zoro # G4043725
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Wood Smoke
- Material Engineering Grade Polymer
- Size Standard
- Length 6.00 in
- Type Screwless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # REWP4-WS
- Zoro # G4043725
- UPC # 78477528457
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 6.00 in |
Width | 10.5 in |
Height | 0.25 in |
Details
Color | Wood Smoke |
Material | Engineering Grade Polymer |
Type | Screwless |
Gang | 4 |
Mount | Snap-On |
Device Type | Wallplates |
Standards and Certifications | cULus |
Standard | cULus listed |
Description
Leviton Renu Four-Gang Screwless Snap-On Wallplate Wood Smoke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK50 (RC10-10FL)
- PANDUIT Braided Sleeve, .125" x 200 ft., Blk, 1rl (SE12P-TR0)
- W BOX 24VDC, 1 AMP PLUG IN PWR S (0E-PPS24V1AS)
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120/240V AC (BR120)
- LEVITON Wallplates Rep.003-84026-000 (S701-40)
- LEVITON Decora 3 Gang Wallplate (80611-W)
- LEVITON WALLPLATES RENU 1G WLPLT ONYX BLACK (REWP1-OB)
- LEVITON Leviton Ivory 2 gang Nylon Duplex/Toggle Wall Plate (0PJ18-00I)
- LEVITON Ivory 1 gang Thermoplastic Nylon Toggle Wall Plate 10 pk (00PJ1-0IM)
- LEVITON Wallplates Or Wp 1G Dup Outlet W/Cap Scr (80703-ORG)
- EATON WIRING DEVICES Wall Plate Mid-Siz 1Gang Ivory (PJ8V)
- Leviton Wall Plates