Shop All Wall Plates
Leviton
WALLPLATES RENU 4 GANG WPLT WHISPERING WHEAT
Mfr # REWP4-WG
Zoro # G4045028
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Whispering Wheat
- Material Engineering Grade Polymer
- Size Standard
- Type Screwless
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # REWP4-WG
- Zoro # G4045028
- UPC # 78477528389
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Length | 6.00 in |
Width | 10.5 in |
Details
Color | Whispering Wheat |
Material | Engineering Grade Polymer |
Type | Screwless |
Device Type | Wallplates |
Gang | 4 |
Standards and Certifications | cULus |
Mount | Snap-On |
Standard | cULus listed |
Description
Leviton Renu Four-Gang Screwless Snap-On Wallplate Whispering Wheat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Pilot Light, LED, 120VAC, Green (10250T197HLGP2A)
- BELL OUTDOOR Electrical Box, 16 cu in, Round Box, 2 Gang, Aluminum, Round (5361-1)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 3/4 (EYS-216)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (768)
- LEVITON Leviton Single Gang Power Outlet Receptacle Wallplate R00-84020-40 (R00-84020-40)
- LEVITON Switch/Recp Walplt Wht (88005-000)
- LEVITON Wallplate Blnk Insrt Wh (80414-02W)
- LEVITON Receptacle 2 Gang Wallplate (88052)
- LEVITON White 2 gang Thermoset Plastic Duplex Outlet Wall Plate (88016-000)
- LEVITON Ivory 1 gang Nylon Toggle Wall Plate (00PJ1-00I)
- LEGRAND Tamper Resistant Extra Heavy Duty Surge Protective Duplex Receptacle, Number of Gangs: 1 Nylon (TR5262WSP)
- Leviton Lighting Controls