Shop All Wall Plates
Leviton
WALLPLATES RENU 4 GANG WLPLTRICH NAVY
Mfr # REWP4-RN
Zoro # G4067053
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rich Navy
- Material Engineering Grade Polymer
- Size Standard
- Width 10.5 in
- Type Screwless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # REWP4-RN
- Zoro # G4067053
- UPC # 78477528501
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 10.5 in |
Length | 6.00 in |
Height | 0.25 in |
Details
Color | Rich Navy |
Material | Engineering Grade Polymer |
Type | Screwless |
Mount | Snap-On |
Gang | 4 |
Standards and Certifications | cULus |
Device Type | Wallplates |
Standard | cULus listed |
Description
Leviton Renu Four-Gang Screwless Snap-On Wallplate Rich Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Set Screw Connector, 2-7/8" L, Steel (2008)
- AC WORKS 1.5FT 30A 4-Prong Locking Generator Plug to 3 NEMA 6-15/20 Tri-Outlets (L1430W620-018)
- LVGP Transformer 3KVA 120x240 to 120/240 (G003K1EF1A03)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-15)
- LEVITON Wall Plate 1G Nylon Wht (PSE26-00W)
- LEVITON Wallplat 5G Toggle Wht (88023-000)
- LEVITON Toggle Switch 4 Gang Wall Plate (80512)
- LEVITON Ss Commercial Outlet Cov (84020-040)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, White (001-88014)
- LEVITON Wallplates 6-Port Quickport Dec Insrt Ivory (41646-I)
- MULBERRY Number of Gangs: 4 Steel, Wrinkle Finish, Ivory (99544)
- Leviton Wall Plates