Shop All Wall Plates
Leviton
WALLPLATES RENU 4 GANG WLPLT WARM CARAMEL
Mfr # REWP4-WC
Zoro # G4045012
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Warm Caramel
- Material Engineering Grade Polymer
- Size Standard
- Width 10.5 in
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # REWP4-WC
- Zoro # G4045012
- UPC # 78477528440
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 10.5 in |
Length | 6.00 in |
Height | 0.25 in |
Details
Color | Warm Caramel |
Material | Engineering Grade Polymer |
Type | Screwless |
Device Type | Wallplates |
Standards and Certifications | cULus |
Mount | Snap-On |
Gang | 4 |
Standard | cULus listed |
Description
Leviton Renu Four-Gang Screwless Snap-On Wallplate Warm Caramel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (8501KPR12V14)
- TRIPP LITE Outlet Strip, 15A, 4 Outlet, 10 ft. (PS-410-HGOEMCC)
- EATON Proximity Sensor, Inductive, 18mm, PNP, NC (E57-18LE12-B1D)
- GE Panelboard Main Breaker Kit, 100A, 4Wx6L (MB613)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, Ivory (924-0PSE1-00I)
- LEVITON OVRSZ WALPLT TOGLE SS 1G (84101-040)
- LEVITON Switch Wallplate 1G Stl (84001-000)
- LEVITON Toggle Switch 4 Gang Wall Plate (80512)
- LEVITON Leviton Mfg R00-DSL06-1LM 3 Way Side Pole Slide Dimmer (4811410)
- LEVITON Number of Gangs: 2 High-Impact Plastic, White (42080-2WP)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (RWP262W)
- Leviton Lighting Controls