Shop All Wall Plates
Leviton
WALLPLATES RENU 4 GANG WLPLT TOASTED COCONUT
Mfr # REWP4-TC
Zoro # G4046148
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Toasted Coconut
- Material Engineering Grade Polymer
- Size Standard
- Width 10.5 in
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # REWP4-TC
- Zoro # G4046148
- UPC # 78477528471
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 10.5 in |
Length | 6.00 in |
Height | 0.25 in |
Details
Color | Toasted Coconut |
Material | Engineering Grade Polymer |
Type | Screwless |
Mount | Snap-On |
Device Type | Wallplates |
Gang | 4 |
Standards and Certifications | cULus |
Mounting | Snap-in |
Standard | cULus listed |
Description
Leviton Renu Four-Gang Screwless Snap-On Wallplate Toasted Coconut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLTIME RP1219EG 3 in. Standard Strut Conduit Clamp (TO152846)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FB-DN132M)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Red (8300HBREDL)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1AAA-R63/D)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, Ivory (924-0PSC1-00I)
- LEVITON Toggle/Duplex Walplt Iv (80705-00I)
- LEVITON Decora 3 Gang Wallplate (80411-NW)
- LEVITON Combination 2 Gang Wallplate (84087-40)
- LEVITON 1-Gang Plastic Oversized Toggle Switch Wall Plate, Ivory (001-86101)
- LEVITON Combination 3 Gang Wallplate (88047)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, Box Mount Blank, Black (P13BK)
- Leviton Lighting Controls