Shop All Wall Plates
Leviton
WALLPLATES RENU 4 GANG WLPLT RED DELICIOUS
Mfr # REWP4-RE
Zoro # G3972282
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red Delicious
- Material Engineering Grade Polymer
- Size Standard
- Width 10.5 in
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # REWP4-RE
- Zoro # G3972282
- UPC # 78477528419
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 10.5 in |
Length | 6.00 in |
Height | 0.25 in |
Details
Color | Red Delicious |
Material | Engineering Grade Polymer |
Type | Screwless |
Mount | Snap-On |
Standards and Certifications | cULus |
Gang | 4 |
Device Type | Wallplates |
Standard | cULus listed |
Mounting | Snap-in |
Description
Leviton Renu Four-Gang Screwless Snap-On Wallplate Red Delicious
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 405C 1/16 DIN Timer with Instantaneous Relay (405C-100-F-1-X)
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, Double Gang, 2 Gang, Aluminum (5335-0)
- ILSCO Nimbus Insulated Multi-Tap Connector, Co (PBTS-2-1/0-EC)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade, Single Receptacle, Snap-In, 15A 125V, 2-Pole 3-Wire, 5-15, Black (RR374)
- LEVITON Wall Plate 1G Nylon Wht (PSE26-00W)
- LEVITON Decora 4-Gang Smooth Plastic Rocker Decorator Wall Plate, White (005-80412-00W)
- LEVITON Decora Plus 2-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80309-00W)
- LEVITON Leviton 3809514 20A; 125V 5-20R Decora AFCI & GFCI Dual Function Outlet; White (3809514)
- LEVITON Silver 2 gang Stainless Steel Duplex Wall Plate (84016)
- LEVITON Outdoor Cvr Plate (4976-GY)
- HUBBELL Barrel Key Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS22RKL)
- Leviton Wall Plates