Shop All Wall Plates
Leviton
WALLPLATES RENU 4 GANG WLPLT PEBBLE GRAY
Mfr # REWP4-PG
Zoro # G3957948
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pebble Grey
- Material Engineering Grade Polymer
- Size Standard
- Type Screwless
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # REWP4-PG
- Zoro # G3957948
- UPC # 78477528396
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 6.00 in |
Height | 0.25 in |
Width | 10.5 in |
Details
Color | Pebble Grey |
Material | Engineering Grade Polymer |
Type | Screwless |
Device Type | Wallplates |
Mount | Snap-On |
Gang | 4 |
Standards and Certifications | cULus |
Standard | cULus listed |
Mounting | Snap-in |
Description
Leviton Renu Four-Gang Screwless Snap-On Wallplate Pebble Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Electrical Mounting Body for Eds Series, Gang Box, 1 Gang, Malleable Iron (EFDC175-NL-Q)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Red (9001R22)
- CAROL Comm Cable, Shielded, 22/3, 500 Ft. (C2526A.18.10)
- NVENT HOFFMAN HF Replacement Filters (89134426R)
- LEVITON Wallplates Metal Wallplate (84018-40)
- LEVITON Ivory 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00I)
- LEVITON Wallplates 3-Port Quickport Dec Insrt White (41643-W)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, White (022-80703-W)
- LEVITON WALLPLAT2G GFCI DECOR WH (PJ262-00W)
- LEVITON Wallplates Mid Nyl 1G Tel-W (PJ11-W)
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-2G-2R-5PK)
- Leviton Lighting Controls