Shop All Wall Plates
Leviton
WALLPLATES RENU 4 GANG WLPLT NAVAJO SAND
Mfr # REWP4-NS
Zoro # G3957932
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navajo Sand
- Material Engineering Grade Polymer
- Size Standard
- Type Screwless
- Width 10.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # REWP4-NS
- Zoro # G3957932
- UPC # 78477528112
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 10.5 in |
Length | 6.00 in |
Height | 0.25 in |
Details
Color | Navajo Sand |
Material | Engineering Grade Polymer |
Type | Screwless |
Device Type | Wallplates |
Standards and Certifications | cULus |
Gang | 4 |
Mount | Snap-On |
Standard | cULus listed |
Mounting | Snap-in |
Description
Leviton Renu Four-Gang Screwless Snap-On Wallplate Navajo Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FS Box, 2 Gang, Malleable Iron (FS-2-75)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.75", 100ft (HSTT75-C)
- TECHFLEX Sleeving, 1.500 In., 25 ft., Black (DWN1.50BK25)
- SQUARE D Manual Motor Starter, 14A, 600V, 3P (2510FG6)
- LEVITON Decr Scrwls Wallplt La4G (80312-T)
- LEVITON Leviton Mfg Plug Lcking 30A250V3Wr L630 021-02621-0PB (8650236)
- LEVITON Wallplates 6-Port Quickport Dec Insrt Ivory (41646-I)
- LEVITON Decora 1-Gang Nylon Rocker Decorator Wall Plate, Ivory (123-80401-0NI)
- LEVITON Wallplate 1G Recept Ss (SL723-000)
- LEVITON Leviton Two Gang Power Outlet Receptacle Wallplate 003-84026-0 (003-84026-0)
- LEVITON Number of Gangs: 2 High-Impact Plastic, Black (42080-2EP)
- Leviton Wall Plates