Shop All Wall Plates
Leviton
WALLPLATES RENU 4 GANG WLPLT GRANNY SMITH APPLE
Mfr # REWP4-GS
Zoro # G4048625
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Granny Smith Apple
- Material Engineering Grade Polymer
- Size Standard
- Width 10.5 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # REWP4-GS
- Zoro # G4048625
- UPC # 78477528228
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 10.5 in |
Height | 0.25 in |
Length | 6.00 in |
Details
Color | Granny Smith Apple |
Material | Engineering Grade Polymer |
Type | Screwless |
Device Type | Wallplates |
Standards and Certifications | cULus |
Gang | 4 |
Mount | Snap-On |
Mounting | Snap-in |
Standard | cULus listed |
Description
Leviton Renu Four-Gang Screwless Snap-On Wallplate Granny Smith Apple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (782XBXC-240A)
- TELEMECANIQUE SENSORS Foundry Duty Limit Switch, No Lever, Rotary, SPDT, 12A @ 600V AC, Actuator Location: Side (9007FTSB1)
- RITTAL Hole Seal, 4.62 In Hole dia., Steel (OHS400C)
- BRYANT Industrial Toggle Switch, Motor Disconnect Double Pole 30A 600V AC Black W/ NEMA 1 Enclosure (30102D)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88114-000)
- LEVITON Quickport 6-Port White Flush Mount Wall Plate (C62-41080-6WP)
- LEVITON Wallplates 3-Port Quickport Dec Insrt Ivory (41643-I)
- LEVITON WALLPLATES RENU 2 GANG WLPLT WHITE ON WHITE (REWP2-WW)
- LEVITON Switch 2 Gang Wallplate (84040-40)
- LEVITON Receptacle 2 Gang Wallplate (88052)
- NEWHOUSE HARDWARE Decora Single Phone Jack Insert for Decorator Wall Plates, for RJ11 cables, Single Gang, White, 5PK (PJI-WH-05)
- Leviton Lighting Controls