Shop All Wall Plates
Leviton
WALLPLATES RENU 4 GANG WLPLT GOLD COAST WHITE
Mfr # REWP4-GC
Zoro # G4043962
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold Coast White
- Material Engineering Grade Polymer
- Size Standard
- Type Screwless
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # REWP4-GC
- Zoro # G4043962
- UPC # 78477528372
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Width | 10.5 in |
Length | 6.00 in |
Details
Color | Gold Coast White |
Material | Engineering Grade Polymer |
Type | Screwless |
Device Type | Wallplates |
Gang | 4 |
Standards and Certifications | cULus |
Mount | Snap-On |
Standard | cULus listed |
Description
Leviton Renu Four-Gang Screwless Snap-On Wallplate Gold Coast White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Industrial Straight Blade Plug, 2-Pole, 15 A, 125V AC, 5-15, Screw Terminal, Yellow (HBL5965VY)
- SIEMENS Open Power Relay Heavy Duty SPST-NO-DM, (3TX7130-0AF13)
- IEC LIMIT SWITCH L150 L200 (E035-70006013)
- NVENT HOFFMAN Conduit Hole Seal, 0.87 In Hole, Steel (AS050)
- LEVITON Wallplates 3-Port Quickport Dec Insrt Ivory (41643-I)
- LEVITON Decora 2-Gang Midway 1-Toggle Combination Nylon Wall Plate, Ivory (R51-PJ126-00I)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88114-000)
- LEVITON Wallplates Blank Tgl Adapt Gray (80700-GY)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Ivory (021-80703-00I)
- LEVITON Ivory 1 gang Thermoplastic Nylon Toggle Wall Plate 10 pk (00PJ1-0IM)
- LEVITON Leviton Mfg C12-GFNT1-RNW Self-Test 15A GFCI Outlet With Wall Plate; White (4996740)
- Leviton Wall Plates