Shop All Wall Plates
Leviton
WALLPLATES RENU 4 GANG WLPLT FRSH PNK LMNADE
Mfr # REWP4-FP
Zoro # G4047487
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fresh Pink Lemonade
- Material Engineering Grade Polymer
- Size Standard
- Width 10.5 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # REWP4-FP
- Zoro # G4047487
- UPC # 78477528464
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 10.5 in |
Height | 0.25 in |
Length | 6.00 in |
Details
Color | Fresh Pink Lemonade |
Material | Engineering Grade Polymer |
Type | Screwless |
Standards and Certifications | cULus |
Gang | 4 |
Device Type | Wallplates |
Mount | Snap-On |
Standard | cULus listed |
Description
Leviton Renu Four-Gang Screwless Snap-On Wallplate Fresh Pink Lemonade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-625-SP4)
- MERSEN Forklift Limiter Fuse, CNN Series, 200 A, Very Fast Acting, 130V AC, Bolt-On (CNN200)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (074093402)
- PANDUIT 28-5/16" L, 1/2" W, Black Plastic Lashing Cable Tie, Tensile Strength: 90 lb. (PRT8EH-C100)
- LEVITON SCRWLS WALPLT IVRY 1GANG (80301-0SI)
- LEVITON Wallplates S182-N (84047-40)
- LEVITON Leviton Mfg 011-80411-00T Light Almond 3 Gang Decora Wall Plate (011-80411-00T)
- LEVITON Leviton Mfg 004-80401-00E Black Single Gang Decora GFCI Wallplate (004-80401-00E)
- LEVITON White 2 gang Thermoset Plastic Toggle Wall Plate (88009-000)
- LEVITON Ivory 1 gang Nylon Blank Wall Plate (0PJ13-00I)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97801)
- Leviton Wall Plates