Shop All Wall Plates
Leviton
WALLPLATES RENU 4 GANG WLPLT DEEP GARNET
Mfr # REWP4-DG
Zoro # G4048178
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Deep Garnet
- Material Engineering Grade Polymer
- Size Standard
- Width 10.5 in
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # REWP4-DG
- Zoro # G4048178
- UPC # 78477528211
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 10.5 in |
Length | 6.00 in |
Height | 0.25 in |
Details
Color | Deep Garnet |
Material | Engineering Grade Polymer |
Type | Screwless |
Standards and Certifications | cULus |
Gang | 4 |
Device Type | Wallplates |
Mount | Snap-On |
Standard | cULus listed |
Description
Leviton Renu Four-Gang Screwless Snap-On Wallplate Deep Garnet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1/2 to 3/8In (RB50-38)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP606A)
- BURNDY Split-Bolt Connector, 6 str to 2 str (KS23)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x30 (UJ303018M2)
- LEVITON Outlet Wall Plate Slvr (04927-000)
- LEVITON Wallplates Mid Nyl 1G Decr-E (PJ26-E)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Ivory (021-80703-00I)
- LEVITON Phone/Cable Walplt 1G Wh (88013-000)
- LEVITON White 1 gang Nylon Blank Wall Plate (0PJ13-00W)
- LEVITON Wallplate Switch 1G Blk (00PJ1-00E)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Toggle 1) Blank, Gray (P113GY)
- Leviton Wall Plates